Beli grease gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- Kennedy Grease Gun (Pistol Gemuk)Deskripsi:Pom-Pom PP100 Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases. Diameter: 35mm. Overall length: 220mm.atribut:
- Body Material: Steel
- KRISBOW Grease Gun (Pistol Gemuk)Deskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- American Tool Grease Gun (Pistol Gemuk)atribut:
- Working Pressure (psi): 4500
- Burst Pressure (psi): 10000
- Cartridge Loading (oz): 14
- Cartridge Loading Capacity (cc): 400
- WESTWARD Grease Gun (Pistol Gemuk)Deskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Deskripsi:- A hose and a nozzle for relay are prepared for various injection work and grease gun.
- SATA Pistol Grip Grease Gun (Pistol Gemuk)Deskripsi:Suitable for 3 modes: Standard simple package oil, sealed oil tank, 100CC bulk oil; high strength pressure zinc alloy die cast head: Suitable for cars, truck, tractors, ships, road rollers, harvesters, etc.; high strength heat-treated spring, ensuring constant and balanced pressure during filling; unique self-lock device, making filling safe and convenient; nozzle with a steel ball, ensuring no oil return during operation; max. pressure resistance of the oil gun: 4500PSI (315kgf/cm2).atribut:
- Size (cc): 100
- Burst Pressure (psi): 4000
- Operating Pressure (psi): 2900
- Out Of Oil (oz/times press): 0.5/40
- Lincoln Manual Grease Gun (Pistol Gemuk)Deskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- UNSPSC: 27112901
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- YAMADA Hand Grease Gun (Pistol Gemuk)atribut:
- Type: Lever type
- Connector Diameter: Rc1/8
- Nozzle Fitting Size: R1/8
- Type of Operation: Manual lever type
- Overall Length (mm): 395
- SKF Grease Gun (Pistol Gemuk)Deskripsi:The SKF Grease Gun LAGH 400 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is equipped with a filler nipple and air-release valve for easy re-filling by filler or grease pumps. It can also suitable for usage with grease cartridges. The ergonomic design for one handed operation, the flexible high pressure hose and the possibility to mount the hose in both horizontal and vertical position makes this grease gun very versatile and easy to use.
- Kennedy Side Lever Grease Gun (Pistol Gemuk)Deskripsi:These side lever grip grease guns are ideal for professionals with their sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.NotesOnly LG400 has a rubber grip on the handleatribut:
- Overall Diameter (mm): 63
- Body Material: Steel
- Body Finish/Coating: Chrome
- Capacity (cc): 500
- Coupler Type: Needlepoint
- Fill Type: Bulk; Cartridge; Suction
- Gun/Can Type: Side Lever Grease Gun
- Overall Length (mm): 525
- Spout/Nozzle Length (mm): 175
- Spout/Nozzle Type: Angled Rigid
- TRUSCO High Pressure Grease Gun (Pistol Gemuk)Deskripsi:It is a grease direct insertion type.
- TRUSCO Grease Gun PH Series (Pistol Gemuk)Deskripsi:-A skeleton type that enables checking of the remaining volume of grease in a single glance.-Chuck Type Nozzleatribut:
- Discharge Rate Per Time: 1.2cc
- Nozzle Length: 160mm
- Oil Tank Diameter: 59mm
- Capacity (cc): 500
- Total Length: 350mm
- Accessories: Chuck Type Nozzle
- Maximum Pressure (MPa): 47
- Yamada Corporation Grease Gun (Pistol Gemuk)Deskripsi:- 420 cc cartridge special grease gun.- Grease up such as construction machines and agricultural machines.atribut:
- Accessories: 240mm straight nozzle (HSP-2)
- Overall Length (mm): 395
- Capacity (ml): 420 (cartridge only)
- Form: Lever type
- Nozzle Connector Diameter: R1/8
- Discharge Volume: 0.93ml /stroke
- Maximum Discharge Pressure: 50MPa (CNP-1, 2 is used)
- Oil Tank Diameter (mm): 60.5
- AZ Nozzle for Grease Gun (Nozel Pompa Gemuk)atribut:
- Connector Diameter: R1/8
- YAMADA Electric Battery Operated Grease Gun (Pistol Gemuk)atribut:
- Connector Thread: Nozzle = Rc1/8
- Grease Tank Diameter (Φmm): 60.5
- Maximum Pressure (MPa): 40
- Overall Length (mm): 379
- TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Deskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Deskripsi:-A hose and a nozzle for relay are prepared for various injection work and grease gun.atribut:
- Total Length: 170mm
- Connecting Screw Diameter: R1/8
Daftar Harga grease gun Terbaru November 2026
| TEKIRO Hand Grease Gun (Pistol Gemuk) | Rp139.900 |
| Kennedy Grease Gun (Pistol Gemuk) | Rp429.900 |
| KRISBOW Grease Gun (Pistol Gemuk) | Rp329.900 |
| American Tool Grease Gun (Pistol Gemuk) | Rp259.900 |
| WESTWARD Grease Gun (Pistol Gemuk) | Rp489.900 |
| TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk) | Rp139.900 |
| SATA Pistol Grip Grease Gun (Pistol Gemuk) | Rp289.900 |
| Lincoln Manual Grease Gun (Pistol Gemuk) | Rp529.900 |
| YAMADA Hand Grease Gun (Pistol Gemuk) | Rp999.900 |
| SKF Grease Gun (Pistol Gemuk) | Rp1.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20Grease%20Gun%20(Pistol%20Gemuk)/qdP102207949-6.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Grease%20Gun%20(Pistol%20Gemuk)/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/American%20Tool%20Grease%20Gun%20(Pistol%20Gemuk)/P102088173-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun%20(Pistol%20Gemuk)/prP107734927-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/P101000253-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SATA%20Pistol%20Grip%20Grease%20Gun%20(Pistol%20Gemuk)/5rP105511207-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Lincoln%20Manual%20Grease%20Gun%20(Pistol%20Gemuk)/jzP109566719-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/abP106569371-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Gun%20(Pistol%20Gemuk)/0yP109089034-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Deli%20Grease%20Gun%20(Pistol%20Gemuk)/ghP106385593-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20Side%20Lever%20Grease%20Gun%20(Pistol%20Gemuk)/36P106940114-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High%20Pressure%20Grease%20Gun%20(Pistol%20Gemuk)/P101000251-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20PH%20Series%20(Pistol%20Gemuk)/P102704772-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Yamada%20Corporation%20Grease%20Gun%20(Pistol%20Gemuk)/P102016213-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/AZ%20Nozzle%20for%20Grease%20Gun%20(Nozel%20Pompa%20Gemuk)/nfP111422843-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Electric%20Battery%20Operated%20Grease%20Gun%20(Pistol%20Gemuk)/5iP111492198-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TEKIRO%20Set%20Hose%20Hand%20Grease%20Gun%20(Selang%20Pompa%20Gemuk)/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/TRUSCO%20Hose%20%26%20Nozzle%20for%20Grease%20Gun%20170mm%20(Selang%20Pompa%20Gemuk)/P102825534-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)